Triplett
VOM, 300V, Polarity Reversing Switch, 0.6A
Mfr # 3067
Zoro # G8414131
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. AC Volts 300 V
- Includes 12V A23, 79-153 Test Leads (Replacement), Alligator Clips
- Mirrored Scale No
- Max. DC Volts 300 V
- Max. Ohms 20 megohm
Explore More Products
- TRIPLETT Analog Railroad Tester, 600V, 25 to 400 Hz 2010
- TRIPLETT VOM, 600V, Polarity Reversing Switch, 0.6A 3022
- TRIPLETT Compact analog multimeter designed to ma MODEL 630
- TRIPLETT VOM, 1200V, 20M Ohms, Overload Protector 3018
- TRIPLETT Analog Multimeter, 1.5VDC Battery, 5.9" W 3030
- TRIPLETT Analog Railroad Tester, 600V, 30A, Scale 2012
- TRIPLETT Analog Railroad Tester, 600V, 1000 Ohms 2011
- TRIPLETT Analog Railroad Tester, 600V, Mirrored, 30A 2013
- UNITED SCIENTIFIC Multimeter YX360TRF
- REED INSTRUMENTS Compact Multimeter with NCV R5099
- UNITED SCIENTIFIC Voltmeter, 0-3V MVT003
- Triplett Analog Multimeters