AC Current Logger, 1 Channel, Banana Plug (Discontinued)
- Mfr # L111
- Zoro # G8422391
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L111
Zoro #
G8422391
UPC #
685338140354
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr.
Details
Item
AC Current Logger
Current Range
Probe Dependent
True RMS
Yes
Phase
single
Current Logging
Yes
Power Source
(2) AA Batteries
Special Features
Banana Plug Connection
Interface
USB
Current Accuracy
+/-0.5%
Includes
Batteries, Software, USB Interface Cable and Instructions
Current Channels
1
Protection Rating
IP50
Sampling Rate
64 Samples per Cycle
Safety Rating
CAT III 50V
Storage
512kB
Description
AC Current Logger, Current Range Probe Dependent, 1 Current Channels, Current Accuracy 0.50%, True RMS, Phase Single, Power Source (2) AA Batteries, Protection Rating IP50, 100 hrs. to 45 Days Recording Capacity, Special Features Banana Plug Connection, Sampling Rate 64 Samples per Cycle, Safety Rating CAT III 50V, Interface USB, Includes Batteries, Software, USB Interface Cable and Instructions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.