Ruland
Shaft Collar, Clamp, 2Pc, 19mm, Alum
Mfr # MSP-19-AN
Zoro # G8424491
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Anodized 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 40 mm
- Dimension Type Metric
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 3/16 In, Steel CL-3-F
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Steel SP-10-F
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel SP-24-F
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/2 In, 303 SS CL-24-SS
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, Alum SP-12-A
- RULAND Shaft Collar, Mountable, 1.75", Steel, Collar Style: Clamp OF-CL-28-F
- RULAND Shaft Collar, Clamp, 1Pc, 34mm, Steel MCL-34-F
- RULAND SHAFT COLLAR QUICK CLAMPING LV-MSP-31E-F
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 45mm, Steel MSPB-45-F
- J.W. WINCO DIN6331-M20 Collar Nut Steel 6331-M20
- RULAND Mountable Collar, 2pc Clamp, Bore 1.2500", Stainless Steel, OD 54mm OF-MSP-20E-SS
- Ruland Couplings, Collars, & Adapters