Celltreat
Centrifuge Tube, 50mL, Polypropylene, PK300
Mfr # 229424
Zoro # G8427851
$128.03
24% off
Free Shipping & Returns
$97.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- Labware Nominal Capacity - Metric 50 mL
- Special Features Easy-to-Read Black Ink, Large White Marking Area Provides Excellent Contrast for Identification
Explore More Products
- CELLTREAT Centrifuge Tube, Natural, 60mm L, PK100 229449
- CELLTREAT Centrifuge Tube, Natural, 15mm Dia., PK300 229418
- CELLTREAT Tube, 15mL, Polypropylene, PK500 229452
- CELLTREAT Centrifuge Tube, Natural, 120mm L, PK300 229423
- CELLTREAT Cell Culture Slide, Sterile, 4-Chamber 229164
- CELLTREAT CF Cryogenic Vial, External Thread, Self-Standing, Sterile, 1mL 229923
- CELLTREAT Cell Culture Slide, Sterile, 2-Chamber 229162
- CELLTREAT Centrifuge Tube, Natural, 27mm Dia., PK300 229428
- CELLTREAT CELLTREAT® 1ml CF Cryogenic Vial, Internal Thread, Self-Standing, Sterile, 100/Case 229913
- QORPAK Vial, Screw Top, 20ml Clear, PK72 GLC-00999
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 229430
- Celltreat Vials