Shop Alternate Products
This Product is Discontinued
Reese
T-Conn, Chevrolet Equinox, Pontiac Torrent, REESE TOWPOWER (Discontinued)
Mfr # 78028
Zoro # G8428576
This Product is Discontinued
Key Features
- Connection Type 4-Way
- Insulation Material Plastic, PVC
- Wire Gauge 16 ga
- Connection Material Copper, Tin Plated Brass
- Features No Cutting, Splicing or Taping of Vehicle Wires, One Piece Construction, Quick and Easy Plug in Installation, Solid Weatherproof, Stop/Turn Circuit Capacity of 2.1 A, Taillight Circuit Capacity of 5 A