Ams
Auger, Mud, Dia 1 1/2 In, Quick Connect, SS
Mfr # 318.01
Zoro # G8439137
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud
- Dia. (In.) 1 1/2 in
- Features Two Openings in Cylinder Wall to Facilitate Empting.
- Material of Construction Stainless Steel Bail, Stainless Steel Cylinder
- Connector Type Quick Connect
Explore More Products
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread 400.21
- AMS Auger, Dutch, Dia 2 In, Signature Series 350.61
- AMS Extension, Length 60 In, 5/8 In Thread 408.04
- AMS Auger, Mud, Dia 3 3/4 In, Quick Connect 300.18
- AMS Extension, Length 48 In, 5/8 In Thread, SS 409.09
- AMS Extension, Length 60 In, 5/8 In Thread, SS 409.10
- AMS Auger, Sand, Dia 2 1/4 In, Quick Connect, SS 320.04
- AMS Auger, Regular, 5 In, Quick Connect, SS 317.08
- AMS Auger, Mud, Dia 7 In, 3/4 In Thread 400.12
- MOSSER LEE CVR SOIL RIVER GRAVL 5# ML1120
- A & I PRODUCTS Belt, Auger Drive 0" x0" x0" A-95404195A
- Ams Lawn & Garden Tools