Micro 100

Router Diamond Cut


$20.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Diameter 3/16"
  • Number of Flutes 0
  • Shank Dia. 3/16 in
  • Overall Length 2 in
  • Helix Angle Not Applicable
See all product information