Ruland
Coupling Hub, Oldham Clamp, 3/4in.
Mfr # OCC32-12-A
Zoro # G8440966
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Outside Dia. 2 in
- With Keyway / Without Keyway With Keyway
- Finish Black Anodized
Explore More Products
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.000", Stainless, OD 2 1/16" CLX-20-18-SS
- RULAND Rigid Coupling, One-Piece, Bores 0.875x0.750", Stainless, OD 1 5/8" CLX-14-12-SS
- RULAND Coupling, One Piece, Bore Dia 7/8 In CLC-14-14-F
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In CLX-8-6-SS
- RULAND Coupling, 4 Beam Clamp, 10mmx10mm MWC30-10-10-SS
- RULAND Coupling, Two Piece, Bore Dia 1 In SPX-16-16-F
- RULAND Rigid Coupling MSPX-3/8"-8MM-SS
- RULAND Rigid Coupling, One-Piece Key, Bores 1.250x1.125", SS, OD 2 1/16" SPC-20-18-SS
- RULAND Rigid Coupling MCLX-3/4"-14MM-SS
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", Steel, OD 1 3/4" SPC-16-14-F
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel RC-062-S
- Ruland Couplings, Collars, & Adapters