Shop Alternate Products

Mintie Technologies

DE-2SA Disposable Envelopes, PK4 (Discontinued)


Free Shipping & Returns


Key Features

  • Height 120 in
  • Door Height 82 in
  • Length 60 in
  • Collapsed Length 18 in
  • Negative Air Port Dia. 8 to 12 in
See all product information