Fallstop
Rescue System, 400 ft., 310 lb., Kernmantle
Mfr # KT7400/TK
Zoro # G8444597
Free Shipping & Returns
$3,326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Hardware Material Aluminum, Steel
- Length 400 ft
- Includes Carabiner
- Standards ANSI Z359.4-07 and CSA Z259.2.3, Type 1E
Explore More Products
- FALLSTOP Rescue System, 200 ft., 310 lb., Kernmantle KT7200/TK
- FALLSTOP Rescue System, 200 ft., 310 lb., Kernmntle KT7200/AK
- FALLSTOP Rescue System, 300 ft., 310 lb., Kernmntle KT7300/AK
- 3M DBI-SALA Rollgliss RPD Rescue Positioning Device, 4:1 Ratio 3602050
- ROCK EXOTICA Akimbo Accending and Decending Device 41192
- PETZL Emergency Rope Clamp B01B
- MSA SAFETY Rescue Utility Kit SRS15300
- GEMTOR Retrieval System, 100 ft., 310 lb., Yellow CSRS3-100
- KONG USA Gi-Gi Multi-Use Belay Plate Descender 859F00400KK
- RESCUE TAPE RESCUE TAPE 1"" X 12' BLK RT12012BBL
- FALLTECH Telescoping Rescue Pole, Silver 68030TC
- Fallstop Rescue & Descent Equipment