- Home
- /
- Pumps
- /
- Positive Displacement Pumps
- /
- Progressive Cavity Pumps
- /
- Progressive Cavity Pump, SS, 1/4 HP, 115VAC
Shop Alternate Products
This Product is Discontinued
Seepex
Progressive Cavity Pump, SS, 1/4 HP, 115VAC (Discontinued)
Mfr # MDP 006-12
Zoro # G8458581
Free Shipping & Returns
This Product is Discontinued
Key Features
- Min. RPM 25
- Max. RPM 600 RPM
- Required HP @ Lower RPM 1/2 hp
- Max. Viscosity 40,000 cPs
- Series MDP
Customers Also Purchased
- Brand Seepex
-
MFR #
MDP 006-12
-
Zoro #
G8458581
- Country of Origin Multiple
- Category Progressive Cavity Pumps
Dimensions
Length (In.) | 27 1/16 in |
Width (In.) | 7 15/32 in |
Particle Size | 3 mm |
Height (In.) | 11 1/4 in |
Overall Height | 11.3 in |
Overall Length | 27.1 in |
Discharge Connection Size | 1 1/2 in |
Solid Diameter (Maximum) | 3 mm |
Overall Width | 7.5 in |
Details
Item | Progressive Cavity Metering Pump |
Min. RPM | 25 |
Max. RPM | 600 RPM |
Required HP @ Lower RPM | 1/2 hp |
Max. Viscosity | 40,000 cPs |
Series | MDP |
Flow Rate @ Min. RPM and 180 PSI | 0.0004 gpm |
Hz | 60 |
Voltage | 115V AC |
Flow Rate @ Min. RPM and 0 PSI | 0.0185 gpm |
Max. Pressure (PSI) | 180 psi |
Seal Type | Mechanical |
Seal Material | PTFE/Ceramic/FPM |
Inlet/Outlet (In.) | 1-1/2 NPT |
Required HP @ Higher RPM | 1/2 hp |
Min. Fluid Temp. | 32 Degrees F |
Housing Material | Stainless steel |
Flow Rate @ Max. RPM and 90 PSI | 0.4438 gpm |
Flow Rate @ Max. RPM and 180 PSI | 0.421 gpm |
Max. Fluid Temp. | 132 Degrees F |
Flow Rate @ Min. RPM and 90 PSI | 0.0144 gpm |
Flow Rate @ Max. RPM and 0 PSI | 0.4438 gpm |
Includes | Variable Speed VFD |
Application | Metering |
Min. Pressure (PSI) | 0 |
Frequency | 60 Hz |
Discharge Port | 1 1/2 in NPT |
Viscosity (Maximum) | 40,000 cps |
Horsepower (Maximum) | 1/2 hp |
Motor Speed (Minimum) | 25 RPM |
Media Temperature (Maximum) | 132 Degrees F |
Motor Speed (Maximum) | 600 RPM |
Media Temperature (Minimum) | 32 Degrees F |
Discharge Connection Type | NPT |
Description
Progressive Cavity Metering Pump, Discharge Connection Size 1 1/2 in, Discharge Connection Type NPT, Housing Material Stainless Steel, Media Temperature (Maximum) 132 Degrees F, Motor Speed (Maximum) 600 RPM, Seal Material PTFE, Viscosity (Maximum) 40,000 cps, Solid Diameter (Maximum) 3 mm, Horsepower (Maximum) 1/2 hp, Frequency 60 Hz, Includes Variable Speed VFD, Media Temperature (Minimum) 32 Degrees F, Motor Speed (Minimum) 25 RPM, Overall Height 11.3 in