Loc-Line
90 Degree Nozzle, 1/4In, PK20
Mfr # 59878
Zoro # G8463822
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 1/2 in Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide
- Max. Pressure (PSI) 20-30
- Size 1/4 in Round Opening
Explore More Products
- LOC-LINE Hose, White, 1/2", 5ft., Coil 59859-W
- LOC-LINE Flare Nozzle, 1 1/4In, PK20 59867
- LOC-LINE Male NPT Valve, 1/2 In, PK2 32092
- LOC-LINE Flex Hose Nozzle, 1/4 In, 90 Deg, PK4 41470
- LOC-LINE Flex Hose Segments, PK54 69540
- LOC-LINE Vac Hose Tapered Oval Nozzle, Anti Static 81305as
- LOC-LINE Nozzle, XR Style, 0.062in.dia, PK2 72083
- LOC-LINE Nozzle, XR Style, 0.117in.dia, PK2 72091
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 79068
- LOC-LINE Circle Flow Nozzle Kit 41479
- LOC-LINE Circle Flow Nozzle Kit 51837
- Loc-Line Flexible Hose Systems