Hallowell
Locker Crown Molding, Wood, Overall W 3"
Mfr # WCME18W-RO
Zoro # G8466902
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Crown Molding
- Overall Width 18 in
- Overall Depth 18 in
- Overall Height 4 in
- Color Red Oak
Explore More Products
- HALLOWELL Bench Pedestal, H 16-1/4, Stainless Steel 4825
- HALLOWELL Bench Pedestal, H 16 3/4 In, Aluminum 4820PT
- HALLOWELL Bench Pedestal, H 15-7/8, Steel, Parchment 4805PT
- HALLOWELL Locker Coat Rod, W 12 In, Steel PPCR12
- HALLOWELL Bench Pedestal, H 16-3/4 In, Cast Iron 4810PT
- HALLOWELL Locker Shelf, Adjustable, W 24 In, D 22 In UAS2422PL
- HALLOWELL Front Filler Slip Joint, Gray KG78HG
- HALLOWELL Front Filler Slip Joint, Parchment KG78PT
- SALSBURY INDUSTRIES Salsbury Industries 77715 Key Lock Built-in for Metal Locker Door 77715
- MASTER LOCK Lock, Locker 1710
- SELLSTROM Lamp Accessory, For Model 2000 Monitor Germicidal Cabinet S90482
- Hallowell Locker Accessories