Rheem
Element, 208V
Mfr # SP10872ML
Zoro # G8473437
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number ELD40-B/502861
- Fits Brand Rheem, Vangaurd
Explore More Products
- RHEEM LWD Element, Titanium, 1-1/2 In, 240V, 4500W SP213670
- RHEEM Sp213670 Element - Titanium SP213670
- RHEEM Element, Upper Heat SP610130
- RHEEM Element, 2000W 208V SP10867GL
- RHEEM Resistored HWD Element, Copper, 120V, 2000W SP10874GH
- RHEEM Uv12901 Element - 240V/4500W UV12901
- RHEEM 4500W Titanium Heating Element SP213790
- RHEEM Sp10874Kl Element - 120V/1700W SP10874KL
- RHEEM Sp213480 Element - 3000W Co U F SP213480
- CAMCO Wtr Htr Element 240/4500 Flat 03943
- RHEEM Element, 2000W 240V SP10552GH
- Rheem Water Heater Elements