Ideal
6 1/2 in Wire Stripper 14 to 10 AWG
Mfr # 45-173
Zoro # G8475923
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 to 10 AWG
- Overall Length 6 1/2 in
- Features Mil-Spec Die-Type Blades Allow Precision Stripping
- Application Stripping
- Number of Pieces 1
Explore More Products
- IDEAL 5 1/2 in Wire Stripper 30 to 24 AWG 45-672
- IDEAL Multi Crimp/Strip Tool 45-778
- IDEAL 8 in Wire Stripper 9/16 in 45-164
- IDEAL Wire Stripper, 6" L Overall 45-121
- IDEAL 10 1/2 in Crimper 22 to 10 AWG 30-9429
- IDEAL 5 in Cable Stripper 1/4 in 45-520
- IDEAL Ideal Industries 131-45-416 16-26 Awg Stranded Reflex Premium T-Stripper 131-45-416
- IDEAL Stmlt Std 12-18Ga 45-674
- IDEAL WIRE STRIPPER 10-18GAU 45-615
- C.K TOOLS C. K Tools 395041 Spare Blades For 430004 Kabifix Stripper/Cutter 395041
- WESTWARD 8 1/2 in Wire Stripper 8 to 22 AWG 1YNA5
- Ideal Wire Strippers & Crimpers