Westward
Wheelbarrow, Steel, 6 Cu. Ft., Pneumatic
Mfr # 10G168
Zoro # G8475957
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 cu ft
- Material Steel
- Number of Wheels 1
- Wheel Type Pneumatic
- Axle Dia. 5/8 in
Replacement Parts
Explore More Products
- WESTWARD Westward Handle Grip, 1-1/2" inside Dia. TT3810104G
- WESTWARD Wheelbarrow Tire, Ribbed, 16 In. Dia. 10G169
- WESTWARD Wheelbarrow, Steel, 6 Cu. Ft., Pneumatic 10G166
- WESTWARD Wheelbarrow, Steel, 8 cu. ft., 2 Pneumatic 20KP46
- WESTWARD Handles TT10G1668HDG
- WESTWARD Wheel and Hub, PK2 TT413049666G
- WESTWARD Wheel TT10G165WHG
- LANDSCAPERS SELECT Handle Rpr F/Wheelbarrow 60In HDL-H-E
- AMES PR Wheelbarrow Handle 002236VB
- IPOWER Shed Garden Cart GLCARTGARDENSHED220B
- GARDENISED All Purpose Garden Cart and Leaf Collector, Bonus Hand Leaf Rakes Included QI004031_286
- Westward Wheelbarrows & Yard Carts