Kamp-Rite Tent Cot
Self-Inflating Pad, Green, 350 lb Capacity
Mfr # SIP391
Zoro # G8478321
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 350 lb
- Includes 4 Valves
- Length 77 in
- Width 50 in
- Height 4 in
Explore More Products
- KAMP-RITE TENT COT Self-Inflating Pad, Green, 250 lb Capacity SIP291
- KAMP-RITE TENT COT Self-Inflating Pad, Green, 400 lb Capacity SIP491
- KAMP-RITE TENT COT Folding Double Self Inflating Pad SIP150
- FLASH FURNITURE 18" Queen Air Mattress - Internal Electric Pump WG-AM101-18-Q-GG
- COLEMAN Air Mattress Pump, 60 min. Op. Time 2000017845
- ACOUSTIC 64121E Pillow Rest Raised AirBed Twin AC2561732
- INTEX RECREATION Intex Downy Airbed Mattress, 75 In L, 54 In W, Full, Vinyl, Blue 68758
- INNOMAX Innomax 2-01-RUBAIR-01 Vulcanized Air Chambers California King 2-01-RUBAIR-01
- COLEMAN Air Mattress, Queen, 78inLx60inW, 120V Pump 2000025764
- INTEX AIR MATRESS QN 60X80X18"" 64413ED
- COLEMAN Air Mattress, Queen, 78inLx58inWx9-1/2inH 2000018365
- Kamp-Rite Tent Cot Air Mattresses