Makita
36V Li-Ion 2.6Ah Battery
Mfr # BL3626
Zoro # G8478495
Free Shipping & Returns
$346.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 36 V
- Battery Capacity 2.6 Ah
- For Use With Makita 36V Lithium-Ion Tools
- Cordless Tool Battery Type Li-Ion
Explore More Products
- MAKITA 12V max CXT® 2.0Ah Battery, 2/pk BL1021B-2
- MAKITA Plastic Telescoping Extension Wand 123584-2
- MAKITA 20" Contractor Tool Bag 831303-9
- MAKITA Makita® BL1850B-2 18V Li-Ion LXT Battery 5Ah Extended Capacity 2Pk BL1850B-2
- MAKITA 18V LXT® Starter Pack (4.0Ah) BL1840BDC1
- MAKITA 18V LXT® 4.0Ah Battery, 2/pk BL1840B-2
- MAKITA Inner Flange 89, GA7021 224317-9
- MAKITA 24V Makstar Ni-MH 2.0Ah Battery BH2420 193737-7
- MAKITA 18V LXT Battery and Charger Starter Pack 40 Ah MAKBL1840BDC1
- HUSKIE TOOLS Battery Charger For Li-Ion 16V-20V CH-94
- BOSCH Battery, (1) 8.0 Ah, Li-Ion GBA18V80
- Makita Cordless Tools