- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Finishing Tools
- /
- Jointers & Planers
- /
- 5" Concrete Planer
Shop Alternate Products
This Product is Discontinued
Makita
5" Concrete Planer (Discontinued)
Mfr # PC5001C
Zoro # G8478626
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Weight 11.2 lb
- Amps @ 120V 10
- Voltage 120V AC
- Includes Case, Diamond Wheel, Dust Bag, Wrench
Customers Also Purchased
- Brand Makita
-
MFR #
PC5001C
-
Zoro #
G8478626
- UPC # 088381099134
- Country of Origin China
- Category Jointers & Planers
Dimensions
Tool Length | 18 13/16 in |
Surface Size | 5 in |
Spindle Thread Size | 5/8"-11 |
Overall Length | 18 13/16 in |
Wheel Diameter | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Concrete Planer |
Tool Weight | 11.2 lb |
Amps @ 120V | 10 |
Voltage | 120V AC |
Includes | Case, Diamond Wheel, Dust Bag, Wrench |
No Load RPM | 10,000 RPM |
Corded/Cordless | Corded |
Features | Diamond Wheel, Dust Bag Assembly, Dust Cover Brush Set, Hex Wrench, Lock Nut Wrench, Loop Handle, Steel Tool Case |
Switch Type | Trigger |
Corded/Banded | Corded |
Lock-off | No |
Speed Type | Constant |
Lock-on | Yes |
Handle Design | Straight |
Application | Grinding and Milling |
Safety Features | Anti-Restart |
Electrical Protection | Soft Start |
Switch Location | Side |
Kit Contents | (1) Abrasive Wheel, (1) Bare Tool |
Minimum Speed | 10,000 RPM |
Material Application | Concrete |
Speed Ranges | 10,000 RPM |
Case Included | Yes |
Power Source | Corded |
Lock-On Switch | Yes |
Dust Management | Dust Shroud; Dust Collection Bag |
Number of Pieces | 6 |
Current | 10 A |
Number of Speed Settings | Continuous |
Lock-Off Switch | No |
Grip Style | Straight |
Anti-Restart Technology | Yes |
Maximum Speed | 10,000 RPM |
Maximum Tool Speed | 10,000 RPM |
Description
Concrete Planer, Application Grinding and Milling, Current 10 A, Maximum Tool Speed 10,000 RPM, Switch Type Trigger, Kit Contents (1) Abrasive Wheel, (1) Bare Tool, Voltage 120V AC, Wheel Diameter 5 in, Anti-Restart Technology Yes, Dust Management Dust Shroud; Dust Collection Bag, Case Included Yes, Electrical Protection Soft Start, Features Diamond Wheel, Dust Bag Assembly, Dust Cover Brush Set, Hex Wrench, Lock Nut Wrench, Loop Handle, Steel Tool Case, Grip Style Straight
Replacement Parts
- $1.3641% off
On page
1 of 1