Metric Blue
12 Piece Metric L-Shape Hex Key Set, UST194294
Mfr # UST194294
Zoro # G8481471
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Satin
- Handle Material Alloy Steel
- Handle Type L-Shape
- Includes Plastic Index
Explore More Products
- METRIC BLUE 9 Piece Metric L-Shape Hex Key Set, UST195587 UST195587
- METRIC BLUE 15 Piece Metric L-Shape Hex Key Set, UST260075 UST260075
- METRIC BLUE 15 Piece Metric L-Shape Hex Key Set, UST274686 UST274686
- METRIC BLUE 9 Piece Metric L-Shape Hex Key Set, UST195588 UST195588
- METRIC BLUE 9 Piece Metric L-Shape Hex Key Set, UST197716 UST197716
- METRIC BLUE 12 Piece Metric L-Shape Hex Key Set, UST194299 UST194299
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 10936 10936
- WIHA 10 Piece Torx? Torx? Key Set, 71690 71690
- EKLIND 9 Piece SAE T-Shape Hex Key Set, 60809 60809
- KLEIN TOOLS 7 Piece Metric Fold-Up Hex Key Set, 70582 70582
- PRO-GRADE TOOLS 9 Piece SAE Fold-Up, Hex Key Set 85332
- Metric Blue Hex Keys & Hex Key Sets