Kamp-Rite Tent Cot
Sleeping Bag, Blue, Polyester, 3 lb., 40F
Mfr # SB261
Zoro # G8481785
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Blue
- Temp. Rating 40 Degrees F
- Material Polyester
- Fill Weight 3 lb
Explore More Products
- KAMP-RITE TENT COT Sleeping Bag, 40 deg.F, 17"L Stuffsack SB510
- KAMP-RITE TENT COT Military Cot, 76in x 25in x 13in, 300 lb. FC211
- KAMP-RITE TENT COT Kwik Cot, Black/Gray, 400 lb Capacity FC421
- KAMP-RITE TENT COT Tent Cot, 1 Person, 35x31x6", Green TC243
- KAMP-RITE TENT COT Kwik Cot Folding Cot FC711
- KAMP-RITE TENT COT Self-Inflating Pad, 77"Lx32"Wx1"H, 9.7 lb. SIP120
- KAMP-RITE TENT COT Self-Inflating Pad, 77"L x 39"W x 1"H SIP130
- KAMP-RITE TENT COT Sleeping Bag, 0 deg.F, 19"L Stuffsack SB530
- KAMP-RITE TENT COT Self-Inflating Pad, 77"Lx51"Wx1"H, 15 lb. SIP140
- WHITMOR Whitmor Mfg. White Sweater Storage Bag 5003-28 5003-28
- LEISURE SPORTS Leisure Sports 3 Season XL Sleeping Bag, Black/Red 549819GQM
- Kamp-Rite Tent Cot Camping Equipment