Shop Alternate Products
This Product is Discontinued
Purdy
3" Angle Sash Paint Brush, White China Bristle, Wood Handle, 1 (Discontinued)
Mfr # 144024430
Zoro # G8481855
This Product is Discontinued
Key Features
- Brush Style Angle Sash
- Brush Size 3"
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Wood