Purdy
9" Paint Roller Cover, 1/2" Nap, Microfiber
Mfr # 140678093
Zoro # G8481882
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1/2"
- Cover Material Microfiber
- Core Material Polypropylene
Explore More Products
- PURDY 509454000 0.375 in. Pipe Roller Refill 79819945406
- PURDY 9" Paint Roller Cover, 3/8" Nap, Nylon/Polyester 144602092
- PURDY 9" Paint Roller Cover, 3/8" Nap, Polyester, 3 PK 140867000
- PURDY Purdy 140786604 4 W 0.5 in. Nap Polyester Golden Eagle Roller Cover for Semi - Rough Surfaces 1416577
- PURDY 9" Paint Roller Cover, 1/2" Nap, Nylon/Polyester 144602093
- PURDY 4" Paint Roller Cover, 1/2" Nap, Woven Dralon, 2 PK 140606044
- PURDY Roller6.5 in.Jumbo Ge1/2 2PK 140626023
- PURDY PNT ROLLR CVR 9X3/8"" 3PK 14B878000
- PURDY ROLLR CVR GE 6.5X3/4 2PK 140605065
- LINZER ROLLER CARPET 9"" LINZER RC115
- WOOSTER 4.5 in Paint Roller Cover, 3/8" Nap, Fabric RR381-4 1/2
- Purdy Paint Rollers and Frames