Purdy
18" Paint Roller Cover, 1/2" Nap, Polyester
Mfr # 14H608183
Zoro # G8482022
$20.85
39% off
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 1/2"
- Cover Material Polyester
- Core Material Polypropylene
Explore More Products
- PURDY 6Pk 4.5X3/8 Roll Cover 140624612
- PURDY 9" Paint Roller Cover, 3/4" Nap, Polyester 144688094
- PURDY 7 in Paint Roller Cover, 1/4" Nap, Woven Dralon 140662071
- PURDY 6-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Woven Dralon, 2 PK 140605064
- PURDY 9" Paint Roller Cover, 3/8" Nap, Polyester 144688092
- PURDY Bestt Liebco Master Woven Fabric 6-1/2 in. W X 1/4 in. Mini Paint Roller Cover 2 pk 559425000
- PURDY 14A770014 12 in. Mini Roller Cover Frame 716341007960
- PURDY Cover 1/2nap 9-1/2in Wht Dove 137670M93
- PURDY Roller6.5 in.Jumbo Ge1/2 2PK 140626023
- PREMIER 4" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool 4KW2-50
- WOOSTER 9" Paint Roller Cover, 1/4" Nap, Woven Mohair R209-9
- Purdy Paint Rollers and Frames