Shop Alternate Products
This Product is Discontinued
Safco
Desktop Organizer 4 Compartments, 10"W x 12"D Black (Discontinued)
Mfr # 3112BL
Zoro # G8483151
This Product is Discontinued
Key Features
- Construction Steel
- Color Black
- Number of Compartments 4
- Height 10"
- Width 10"