Shop Alternate Products
This Product is Discontinued
Milwaukee Tool
M12 Heated Hand Warmer, Unisex, 18" (Discontinued)
Mfr # 2321-21
Zoro # G8484034
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color Camouflage
- Material 100% Polyester
- Insulated Yes
- Length 18"