- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Stem Casters
- /
- Swivel Stem Caster, Therm Rubber, 2 in., 55 lb.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Stem Caster, Therm Rubber, 2 in., 55 lb. (Discontinued)
Mfr # 20TM54
Zoro # G8485434
This Product is Discontinued
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 7/8 in
- Mounting Height 2 3/4 in
- Load Rating 55 lb
- Brand Zoro Select
- MFR #20TM54
- Zoro #G8485434
- UPC #190735422243
- Country of OriginChina
- Category Stem Casters
Dimensions
Wheel Width | 7/8 in |
Mounting Height | 2 3/4 in |
Stem Length | 1 1/2 in |
Thread Size | 3/8"-16 |
Stem Dia. | 3/8 in |
Caster Thread Size | 3/8-16 |
Overall Height | 2 3/4 in |
Wheel Dia. | 2 in |
Caster Stem Size | 3/8"-16 x 1-1/2 in |
Details
Item | General Purpose Threaded Stem Caster |
Caster Stem Type | Threaded |
Tread Shape | Standard |
Load Rating | 55 lb |
Load Rating Range | 0 to 299 lb |
Wheel/Tread Material | Thermoplastic Rubber |
Non-Marking | Yes |
Caster Brake Type | No Brake Included |
Caster Frame Material | Steel |
Wheel Bearing Type | Plain |
Number of Wheels | 1 |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Caster Brake Included | No |
Caster Product Group | Swivel Caster |
Caster Core Material | Polyolefin |
Caster Raceway | Double Ball |
Caster Sub-Type | Swivel |
Core Color | Black |
Caster Load Rating Range | Light-Duty |
Wheel Color | Gray |
Frame Finish | Zinc Plated |
Caster Wheel Bearings | Plain |
Swivel Raceway Type | Double Ball |
Wheel Core Material | Plastic |
Wheel/Tread Color | Gray |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 55 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 7/8 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 2 3/4 in Mounting Height, Plain, 3/8 In.-16 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels