Dayton
Louver Damper, Adjustable, 36H x 24W
Mfr # 20UA23
Zoro # G8485687
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 2.33 sq ft
- Min. Wall Opening (In.) 36H x 24W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 2,700 cfm
Explore More Products
- DAYTON Louver, Intake, 18-24 In, Galvanized Steel 3C972
- DAYTON Combination Louver Damper, 36x48 45C682
- DAYTON Louver, Wall Opening 48x36In, Galvannealed 4FZH1
- DAYTON Louver Damper, Adjustable, 60H x 60W 20UA32
- DAYTON Louver, Wall Opening 36x48In, Galvannealed 4FZG9
- DAYTON Louver, Adj w/ 28 to 46 In, Aluminum 2FTV9
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER 805TU6
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER 805TU2
- DAYTON Intake Louver, Fixed, Drainable, 60H x 36W 20UA57
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum 5NKK0
- BUILDERS EDGE VENT EXHAUST WHT 7""X7.9"" 140037079117
- Dayton Intake Louvers