Shop Alternate Products
This Product is Discontinued
Safco
Mesh/Steel Monitor Stand, Black (Discontinued)
Mfr # 2159BL
Zoro # G8486624
This Product is Discontinued
Key Features
- Color Black
- Height 6-1/4"
- Width 19-1/4"
- Material Mesh/Steel
- Depth 11-1/4"