Broan
Ceiling or Wall Bathroom Fan, 80 cfm cfm, 4 in or 3 in Duct Dia., Energy Star® Certified
Mfr # LP80
Zoro # G8488252
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Mounting Location Ceiling or Wall
- CFM @ 0.100-In. SP 80 cfm
- Includes Duct Connector, Metal Damper
- Phase 1
Explore More Products
- BROAN Heater Exhaust Fan, Round, 4" Dia., 80 cfm BHFLED80F
- BROAN Ceiling Bathroom Fan, 150 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified QTXE150
- BROAN Ceiling Bathroom Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, Yes A70L
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified QTXE080
- BROAN ULTRA GREEN Series 50 CFM Ventilation Fan, <0.3 Sones XB50
- BROAN Ceiling Bathroom Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, No 162
- BROAN Heater Exhaust Fan, Round, 4" Dia., PK4 BHFLED80H
- BROAN Exhaust Fan, Selectable 110-130-150 CFM, D, Energy Star® Certified QTXE110150DC
- BROAN Exhaust Fan, LED Fan/Light, Selectable 110, Energy Star® Certified QTXE110150DCL
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified XB110L1
- DELTA BREEZ Single Speed Fan 80 Cfm ITG80
- Broan Bathroom Fans