Zoro Select
Split Ring Hanger, 1/2 In, Malleable Iron
Mfr # 22FP57
Zoro # G8488462
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards MSS SP-58, SP-69
- Material Electro-Galvanized Iron
- Type MSS SP-58(Type 12)
- Thread Size (In.) 3/8-16
- Rod Size 3/8 in
Explore More Products
- ZORO SELECT Malleable Iron Split Ring Hanger, 1" 22FP59
- ZORO SELECT EZ-Riser Ceiling or Wall Rod Hanger Plate, Copper 365M0037CP
- ZORO SELECT Rod Hanger Plate, Rod Sz 3/8In, 3 5/16In L 0560317208
- ZORO SELECT Hex Hanger with Insert, 2-1/2 In. E24PVC2.5
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK5 U17257.056.0287
- ZORO SELECT Hex Hanger with Insert, 3 In. E24PVC3.0
- ZORO SELECT Hex Hanger with Grommets, 1/2 In. E24.5
- ZORO SELECT Hex Hanger with Grommets, 3/4 In. E24.75
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 U17257.037.0184
- B & K Hanger Tape Plastic 3/4X25 P20-250HC
- ANVIL Clevis Hanger, Adjustable, Tube Sz 2 In 0560406555
- Zoro Select Pipe Hangers