- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Drills
- /
- 1/2 in, 20V DC Cordless Drill, Battery Included
Shop Alternate Products
This Product is Discontinued
Ingersoll-Rand
1/2 in, 20V DC Cordless Drill, Battery Included (Discontinued)
Mfr # D5140-K1
Zoro # G8488846
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 20V DC
- Number of Batteries 1
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (1) 3.0 Ah
- Brushless Motor No
Customers Also Purchased
- Brand Ingersoll-Rand
-
MFR #
D5140-K1
-
Zoro #
G8488846
- UPC # 663024006207
- Country of Origin Taiwan, Province of China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 9 1/4 in |
Overall Height | 9 1/2 in |
Overall Width | 3 in |
Overall Length | 9 1/4 in |
Details
Voltage | 20V DC |
Number of Batteries | 1 |
Cordless Tool Battery Type | Li-Ion |
Battery Capacity | (1) 3.0 Ah |
Brushless Motor | No |
Series | IQV20 |
No Load RPM | 0 to 1900/0 to 500 |
Item | Drill Kit |
Battery Included / Bare Tool | Battery Included |
Handle Type | Pistol Grip |
Battery Pack Replacement | 40F181 |
Transmission | 2-Speed |
Includes | Case, Depth Rod |
Clutch Style | Mechanical |
Max. Torque | 700 in-lb |
Chuck | Keyless |
Tool Weight | 5.4 lb |
Corded/Cordless | Cordless |
Battery Included | (1) 40F181 |
Corded/Banded | Cordless |
Torque Range | 0 in-lb to 700 in-lb |
Max. Speed | 1,800 RPM |
Throttle Type | Trigger |
Min. Speed | 500 RPM |
Charger Included | Yes |
Variable Speed | Yes |
Built-In Light | No |
Min. Torque | 0 in-lb |
Charger Model | Mfr. No. BC1121 |
Cordless Drill Class | Premium |
Power Source | Cordless |
Battery Series | IQV20 |
Wireless Tool Tracking | No |
Number of Clutch Settings | 15+Drill |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Battery Model No. | Mfr. No. BL2010 |
Drill Chuck Type | Keyless |
Number of Speed Settings | Continuous |
Number of Batteries Included | 1 |
Minimum Torque | 0 in-lb |
Maximum Speed | 1,800 RPM |
Battery Model Number | Mfr. No. BL2010 |
Minimum Speed | 500 RPM |
Max Speed | 1,800 RPM |
Description
Drill Kit, Voltage 20V DC, Battery Included, Battery Capacity (1) 3.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 1, IQV20 Series, No Load RPM 0 to 1900/0 to 500, Chuck Size 1/2 in, Max. Torque 700 in-lb, Battery Included (1) 40F181, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 40F181, Chuck Keyless, Tool Length 9 1/4 in, Tool Weight 5.4 lb, Includes Case, Depth Rod
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material