Nb
Flange Bearing, Dia. 1 In., 2.25 In.L
Mfr # SWF16GUU
Zoro # G8489677
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Flange Dia. (In.) 2.500
- Material Steel
- Shaft Dia. (In.) 1 in
- Flange Thickness (In.) 0.312 in
Explore More Products
- NB Flange Bearing, Dia. 1.000 In, 2.250 In, Sq SWK16GUU
- NB Flange Bearing, Dia..7500 In, 1.6250 In, Sq SWK12GUU
- NB Flange Bearing, Dia. 1.25 In., 2.625 In.L SWF20GUU
- NB Flange Bearing, Dia. 1.500 In, 3.000 In, Sq SWK24GUU
- NB Flange Bearing, Dia. 2 In., 4 In.L SWF32GUU
- NB Flange Bearing, Dia..750 In, 3.0937 In, Sq SWK12GWUU
- NB Flange Bearing, Dia. 1.250 In, 5.000 In, Sq SWK20GWUU
- NB Ball Spline Nut, 16 mm, 50 mm L SSPF 16A
- NB Flange Bearing, Dia..3750 In, .8750 In, Sq SWK6GUU
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L FNYBUPBO20ALS
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L SPB20OPN
- Nb Linear Bearings & Guides