Dart
Disposable Hot cup 6 oz. White, Foam, Pk1000
Mfr # 6J6
Zoro # G8490142
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 6 oz
- Disposable Foodware Coating/Lining Uncoated/Unlined
- Wrapped/Unwrapped Unwrapped
- Microwave Safe No
- Disposable Foodware Pattern Patternless
Explore More Products
- DART Polycoated Hot Paper Cups, 20 oz, White, PK600 PK 420W-2050
- DART White Paper Water Cups, 3oz, PK5000 PK 44-2050
- DART Disposable Hot cup 24 oz. White, Foam, Pk500 24J16
- DART Double Sided Poly Paper Cold Cups, 21oz, Symphony Design, PK1000 RNP21P-J8000
- DART Dart DCC 16J16 Foam Cup 16 Oz Uses 16SL Lid DCC 16J16
- DART Symphony Treated-Paper Cold Cup, PK2000 R12N-J8000
- DART Paper Plate, White, 9", Medium, PK4 SCC MP9B-BB
- DART Conex Complements 550PC 5.5 oz. Clear Plastic Souffle / Portion Cup, 2500PK 301550PC
- DART Cup, Foam, 10Oz, We, 25PK DCC10J10
- BOARDWALK Clear Plastic Cold Cups, 12 oz, PET, PK1000 PET12
- GENUINE JOE Hot Cup 12 fl oz Assorted Paper, PK1000 10318CT
- Dart Disposable Cups and Lids