- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Cut-Resistant Gloves
- /
- Cut Resistant Gloves, Sandy Nitrile, S, PR
Shop Alternate Products
This Product is Discontinued
Condor
Cut Resistant Gloves, Sandy Nitrile, S, PR (Discontinued)
Mfr # 29JV60
Zoro # G8492671
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level 3
- Size S
- Color Black, Blue
- Glove Coating Material Nitrile
- Palm Material Natural Rubber
Customers Also Purchased
- Brand Condor
-
MFR #
29JV60
-
Zoro #
G8492671
- UPC # 190735057025
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size | S |
Glove Length | 9 in |
Length | 9" |
Glove Size | S |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | 3 |
Color | Black, Blue |
Glove Coating Material | Nitrile |
Palm Material | Natural Rubber |
Glove Hand Style | Left and Right |
Finger Style | Full |
Abrasion Resistant | Yes |
Standards | ANSI/ISEA 105 |
Gauge | 13 |
Finger Material | High Performance Polyethylene |
Thumb Style | Wing |
Coating Coverage | Palm |
Cuff | Knit |
Cut Resistant | Yes |
Stitching Material | Polyester |
Suggested Use Environment | Dry/Light Oil |
Coating Finish | Textured |
ANSI Cut Grams | Greater Than 1000 |
Puncture Resistant | No |
Knuckle Padding Material | High-Performance Polyethylene |
ANSI Abrasion Cycles | Greater Than 3000 |
Weight | Heavy |
Lining | High-Performance Polyethylene |
Application | Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials |
ANSI/ISEA Abrasion Level | 4 |
Coating Material | Nitrile |
Hand | Right/Left |
ANSI/ISEA Cut Load | Greater Than 1000 |
ANSI/ISEA Abrasion Cycles | Greater Than 3000 |
ANSI/ISEA Cut Grams | Greater Than 1000 |
Hand Style | Left and Right |
Description
Cut Resistant Gloves, ANSI/ISEA Cut Level 3, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA 105, Glove Hand Style Left and Right, 1 Pair
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov