Mi-T-M
Medium Duty 3000 psi 3.5 gpm Hot Water Electric Pressure Washer
Mfr # GH-3004-SM30
Zoro # G8493913
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$7,507.99
Key Features
- Width 28 in
- Plug Type L15-30P
- Pressure Washer Style Cart
- Volts/Phase 230/3
- Burner Fuel Diesel, Kerosene
Replacement Parts
Explore More Products
- MI-T-M Medium Duty 3000 psi 3.9 gpm Cold Water Electric Pressure Washer GC-3004-0ME1
- MI-T-M Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer GC-1502-0ME1
- MI-T-M Medium Duty 3000 psi Water Electric Pressure Washer GC-3004-0MEW3
- MI-T-M Light Duty 2000 psi 3.9 gpm Cold Water Electric Pressure Washer GC-2004-0MEW1
- MI-T-M Pressure Washer, 37 in L, 21 in W GA-2800-0DMM
- MI-T-M Hot Water LP Pressure Washer, 8 HP, 3000 HG-3004-1230
- MI-T-M Cold Water Gas Pressure Washer, 3500 psi CW-3504-5MGH
- MI-T-M Electric Pressure Washer, Portable, 6 hp JP-2503-1ME3
- MI-T-M CM Series Gas Pressure Washer, 300cc Mi- CM-3600-0MMB
- SIMPSON Industrial Duty 4400 psi 4.0 gpm Water Pressure Washer 65206
- SIMPSON Big Brute 49State 4000 PSI at 40 GPM CRX 420cc BB65129
- Mi-T-M Pressure Washers