Fostoria
Electric Infrared Heater, Suspended, Aluminum, 5460 BtuH, 277V AC
Mfr # MM-24A
Zoro # G8494123
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor Only
- Heater Mounting Type Suspended
- Includes (3) 24 in Lead Wires
- Watts 1600
- BtuH Output 5460
Explore More Products
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V P-90-223-THSS
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel OCH-57-208V-SSE
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 240 V H95-FSS-3
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 240 V H-30-222-TH
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V P-60-463-THSS
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 208 V F-60-222-TH
- FOSTORIA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 208V AC FSA-9520-3
- FOSTORIA Portable Infrared Heater, 240V AC H31-FSP-1
- FOSTORIA Infrared Quartz Electric Heater H-30-342-THSS
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 208/240V AC SCOSY15240W
- FOSTORIA TPI Infrared Heater Portable Electric 4.30kW 480V FSP43483
- Fostoria Electric Infrared Heaters