First Alert
Fire Extinguisher, 5B:C, Dry Chemical, 2 lb
Mfr # AUTO5
Zoro # G8497036
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class BC
- Capacity 2 lb
- Extinguish Agent Type Sodium Bicarbonate
- Discharge Time 8 to 10 sec
- Range Max. 6 ft
Explore More Products
- FIRST ALERT Tundra Fire Extinguisher Spray AF400
- FIRST ALERT Fire Ext Bracket F/2Lb BRACKET2
- FIRST ALERT 2 lb Fire Extinguisher For Auto US DOT Agency Approval AUT05
- FIRST ALERT Tundra 0.88 lb Fire Extinguisher For Household OSHA Agency Approval AF400
- FIRST ALERT Fire Extinguisher, 5B:C, Dry Chemical, 2 lb KITCHEN5
- FIRST ALERT FE2A10GR FIRE EXTINGUISHER 5 LB COMPLI HOME2
- FIRST ALERT 5 lbs Fire Extinguisher for Home & Workshops US Coast Guard Agency Approval FI6212
- FIRST ALERT FIREEX COMM20A-120BC20LB FE20A120B
- FIRST ALERT 2A 10BC Extinguisher HOME2
- KIDDE Fire Extinguisher, 1A:10B:C, Dry Chemical, 2-1/2 lb. FA110
- AMEREX Fire Extinguisher, Class ABC, UL Rating 2A:10B:C, Discharge Time 14 sec, 5 lb capacity, 18 ft Range B424
- First Alert Fire Extinguishers