Dayton
Control Transformer, 100VA, 120/240VAC
Mfr # 31EH77
Zoro # G8498436
Free Shipping & Returns
$117.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC, 240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 100 VA
- Protective Device Secondary Fuse
- Enclosure Style - Transformer Encapsulated
Explore More Products
- DAYTON Control Transformer, 250VA, 4.24 In. H 31EJ25
- DAYTON General Purpose Transformer, 240VAC, 9kVA 44YV03
- DAYTON Control Transformer, 300VA, 4.24 In. H 31EH17
- DAYTON Control Transformer, 350VA, 5.25 In. H 31EJ54
- DAYTON Transformer, In 120V, Out 12/24V, 75VA 4MTN1
- DAYTON Class 2 Transformer, 40VA, 120VAC, 24VAC 4VZE5
- DAYTON Control Transformer, 300VA, 5.28 In. H 31EJ53
- DAYTON Control Transformer, 75VA, 4.02 In. H 31EH67
- DAYTON Control Transformer, 350VA, 12/24VAC 31EJ13
- SQUARE D Control Transformer, 200VA, 4.43 In. H 9070T200D13
- LVGP Transformer 500VA 240x480 to 120/240 G500A1KF1A02
- Dayton Transformers