Motorola
Speaker Microphone, Polycarbonate/Metal
Mfr # NTN1736A
Zoro # G8500082
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Includes 3.5mm Jack Adapter, Storage Case
- Number of Wires 1
- For Use With Motorola MT1500 Series Radios, Motorola PR1500 Series Radios, Motorola XTS1500 Series Radios, Motorola XTS2500 Series Radios, Motorola XTS3000 Series Radios, Motorola XTS5000 Series Radios
- Push To Talk Yes
Explore More Products
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 32012144001
- MOTOROLA Antenna, 1/2" L, Plastic Material HKAN4002A
- MOTOROLA Leather Carry Case RLN6302A
- MOTOROLA Multi Unit Charger HKPN4007D
- MOTOROLA Rapid Charger Kit, L 2 1/2 In RLN6304B
- MOTOROLA CLP SERIES MAGNETIC CASE HKLN4433A
- MOTOROLA Case, Material Hard Leather PMLN5865A
- MOTOROLA Cable, 24" L, Coaxial/N Male to BNC Type 0112004U04
- MOTOROLA Battery Pack, Brand Motorola, Lithium Ion AAK66X501 FNB-V134LIIS
- ACCESSORIES UNLIMITED Accessories Unlimited AUCBGM Thru Glass Mount CB Antenna Kit AUCBGM
- MOTOROLA Cable, Type Micro USB, 48" L CB000262A01
- Motorola Two Way Radios & Accessories