Motorola
Earpiece, Bone Microphone, 1-3/16 in. L
Mfr # PMLN5653A
Zoro # G8500125
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Includes Push-to-Talk Button, Push-to-Talk Button Ring Guard
- Number of Wires 1
- For Use With Motorola APX4000 Series Radios, Motorola APX6000 Series Radios, Motorola APX6000XE Series Radios, Motorola APX7000 Series Radios, Motorola APX7000XE Series Radios, Motorola XPR6100 Series Radios, Motorola XPR6350 Series Radios, Motorola XPR6550 Series Radios, Motorola XPR7350 Series Radios, Motorola XPR7550 Series Radios
- Push To Talk Yes
Explore More Products
- MOTOROLA Motorola Talkabout T600 Waterproof Rechargeable TwoWay Radios, Green 2 Pack T600
- MOTOROLA Clip, Belt HLN9844A
- MOTOROLA Motorola Solutions HKLN4615B DLR Series Belt Clip Holster HKLN4615
- MOTOROLA Cloning Cable Kit, Portable, 15 in. HKKN4028A
- MOTOROLA Motorola Solutions RLN4941A Earpiece Receive Only with Translucent Tube includes a 3.5mm Connector RLN4941
- MOTOROLA Carry Case, Type Swivel Belt Loop, Leather AAM03X514 LCC-261SH
- MOTOROLA Windporting RSM, IP57 PMMN4038A
- MOTOROLA Motorola Solutions PMPN4469A Single Unit Charger for use with DTR600 and DTR700 Portable Radios PMPN4469
- MOTOROLA Micro USB Charger, Fits Motorola 25009298001
- 3M Tactical Headset, Two Way, Foldable, Brown MT20H682FB-09 CY
- 3M PELTOR WS Adapter, Ground Mech, Aircraft, Hi-Viz FL6007-WS5 GB
- Motorola Two Way Radios & Accessories