Motorola
Speaker Microphone, Remote, 1-1/16 in. L
Mfr # PMMN4076A
Zoro # G8500222
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Type Remote
- Includes 3.5 mm Audio Jack
- For Use With Motorola XPR3300, XPR3500 Series Radios
- Push To Talk Yes
Explore More Products
- MOTOROLA Charger Power Cord, Fits Motorola 3004209T03
- MOTOROLA Micro USB Programing Cable, 12VDC, Plastic PMKN4128
- MOTOROLA Spring Action Belt Clip HLN8255B
- MOTOROLA Standard Micro USB Charger, Fits Motorola PS000042A11
- MOTOROLA Battery Pack, Brand Motorola, Lithium Ion pmnn4468b
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time XUAAK44X511 VAC-6058
- MOTOROLA Motorola Solutions HKLN4441A CLP Standard Li-lon Battery Door Kit HKLN4441A
- MOTOROLA Earpiece, Surveillance Kit, 6-51/64 in. L PMLN6124A
- MOTOROLA Holster, Carry 53821A
- EARPHONE CONNECTION Earmold EP-EMLS Earmolds
- MOTOROLA Antenna, 6-1/2 L, Rubber/Plastic PMAE4079A
- Motorola Two Way Radio Accessories