Motorola
Earpiece, Surveillance Kit, 6-51/64 in. L
Mfr # PMLN6124A
Zoro # G8500301
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Includes Wire Microphone, Wire Push-to-Talk, Wire Receive
- Number of Wires 3
- Color Black
- For Use With Motorola XPR6100 Series Radios, Motorola XPR6300 Series Radios, Motorola XPR6350 Series Radios, Motorola XPR6550 Series Radios, Motorola XPR6580 Series Radios, Motorola XPR7350 Series Radios, Motorola XPR7550 Series Radios, Motorola XPR7580 Series Radios
Explore More Products
- MOTOROLA Antenna, 6-1/2 L, Rubber/Plastic PMAE4049A
- MOTOROLA Rapid Charger Kit, L 2 1/2 In RLN6304B
- MOTOROLA Antenna, 4 L, Rubber/Plastic PMAE4070A
- MOTOROLA Earpiece, Microphone/PTT, 6-51/64 in. L HMN9036A
- MOTOROLA Throat Microphone, Cord 28" L, Black PMLN7705AR
- MOTOROLA Chest Pack, Material Nylon HLN6602A
- MOTOROLA Cable, 24"L, Coaxial/N Male to N Male Type 0112004B04
- MOTOROLA Throat Microphone With Ptt-Vox Switch PMLN7705
- MOTOROLA Wireless Neckloop, Push To Talk No NNTN8385A
- MOTOROLA Carry Case, For Mfr. No. DTR600, DTR700 PMLN7939A
- MOTOROLA Cable, Type Micro USB, 48" L CB000262A01
- Motorola Two Way Radios & Accessories