Motorola
Speaker Mic, Polycarbonate/Metal, 3-5/64in
Mfr # PMMN4059B
Zoro # G8500344
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Type Remote
- Includes 18 in Straight Cord, 3.5mm Non-Threaded Earjack, Emergency Button, Volume Control
- For Use With Motorola APX7000, APX6000 Series Radios
- Push To Talk Yes
Explore More Products
- MOTOROLA Retainer Kit, Use With 4PJD4 RLN5500A
- MOTOROLA Motorola Solutions Talkabout® T200 Rechargeable Two-Way Radios, Gray - 2 Pack T200
- MOTOROLA Motorola Solutions HKLN4608A Replacement Transparent Acoustic Tube with Earbud for HKLN4477A HKLN4608
- MOTOROLA Antenna, 6" L, For Mfr. No. DTR600, DTR700 PMAF4024A
- MOTOROLA Temple Transducer Headset, One Ear PMLN5101A
- MOTOROLA Rapid Charger Kit, L 2 1/2 In RLN6304B
- MOTOROLA Case, Material Hard Leather PMLN5021C
- MOTOROLA Motorola Solutions HKLN4440A CLP High Capacity Li-lon Battery Door Kit HKLN4440A
- MOTOROLA Motorola Solutions PMLN6129A Two-Wire Surveillance Kit, Black for XPR Series Radios PMLN6129
- MOTOROLA RDX UHF Whip Antenna RAN4031A
- MOTOROLA Antenna, 4 L, Rubber/Plastic PMAD4120A
- Motorola Two Way Radio Accessories