Motorola
Speaker/Microphone, Remote, 1-7/64 in. L
Mfr # PMMN4065AL
Zoro # G8500484
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Type Remote
- Includes Push-to-Talk Switch, Quick Disconnect Latch, Swivel Clip
- For Use With Motorola APX7000, APX6000 Series Radios
- Push To Talk Yes
Explore More Products
- MOTOROLA Wireless Earpiece Kit, Push To Talk Yes PMLN7270A
- MOTOROLA Multi Unit Charger NNTN4190A
- MOTOROLA Two Way Radio, Analog, 462 to 467 MHz T1B02201RAKAAW2
- MOTOROLA Microphone, 27" L, Plastic PMMN4075A
- MOTOROLA Earpiece W/ Boom Microphone 56320
- MOTOROLA Motorola Solutions HKKN4027A Business Radio CPS Cable Kit for Device Programming HKKN4027
- MOTOROLA Carry Case, Material Soft Leather PMLN7040A
- MOTOROLA Bar Mount, 1-1/4" L x 2" W x 3-1/4" H PMLN7707AR
- MOTOROLA Motorola Remote Speaker Microphone with 3.5mm audio jack for HT Series Portable Radios PMMN4021
- MOTOROLA Microphone, Desktop, Plastic AAF13X501 MD-12A8J
- ICOM Command Microphone, Black HM195B 41 EXP
- Motorola Two Way Radios & Accessories