Shop Alternate Products
This Product is Discontinued
Dayton
Transformer, 7.5kVA, 120/240V, Wall (Discontinued)
Mfr # 31YD61
Zoro # G8502216
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage - Transformer 240VAC, 480VAC
- Output Voltage - Transformer 120VAC, 240VAC
- VA Rating - Transformer 7.5kVA
- Mounting - Transformer Wall
- Phase - Electrical 1