Shop Alternate Products
This Product is Discontinued
Pace
Soldering Tip, Removal, 1.060in. x 1.060in (Discontinued)
Mfr # 1124-2006-P1
Zoro # G8503564
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Removal
- Size 1.060" x 1.060"
- For Use With MT-100, TP-100
- Standards RoHS Compliant
- Application QFP 52, 64, 80, 100 Removal