Westward
Spanner Wrench Set, L 12 in.
Mfr # 32J050
Zoro # G8506671
$123.67
12% off
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 1/4 in to 5 in
- Overall Length 12 in
- Wrench Material Steel
- Pin Dia. 3.5 to 10mm
- Pin Length 9/16 in, 11/16 in, 3/4 in, 13/16 in, 1 3/4 in
Explore More Products
- WESTWARD Fixed Pin Spanner Wrench, L 11-1/4 in. 5RDZ6
- WESTWARD Fixed Pin Spanner Wrench, L 6-3/8 in. 5RDZ3
- WESTWARD Fixed Pin Spanner Wrench, L 8-1/16 in. 5RDZ4
- WESTWARD Fixed Pin Spanner Wrench, L 12-1/4 in. 5RDZ7
- WESTWARD Fixed Pin Spanner Wrench, L 8-1/16 in. 5RDZ5
- TENG TOOLS 6507JAF - 7 Piece SAE Combination Wrench Set 1-5/16 to 1-7 6507JAF
- GEDORE Face Spanner Wrench, 17" Capacity, 9" L 44 6
- BETA Hook Wrench w/Square Nose, Sq120-180mm 990290
- BETA Hook Wrench w/Square Nose, 16-20mm 990016
- PROTO Spanner Wrench, Steel, 6-1/4 in Cap. JC474AB
- FORNEY Spanner Wrench Adjustabl 73148
- Westward Spanner Wrenches