This item is Discontinued.

Little Giant Ladders 28 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity 17728

28 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity (Discontinued)

  • Mfr # 17728
  • Zoro # G8507110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17728
Zoro #
G8507110
UPC #
096764177287
Country of Origin
United States

Dimensions

Industry Ladder Size
28 ft
Extended Ladder Height
25 ft 2 in
Closed Height
14 ft
Bottom Width
17 in
Section Length
14 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
48.0 lb
Rung Shape
D-Rung
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Sure-Set(TM)
Series
HyperLite
Rung/Step Spacing
12 in
Includes
Sure Set Feet(TM), Side Mounted Double-Pulley, Owner's Manual
Standards
OSHA/ANSI

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft 2 in, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 17 in, HyperLite Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Includes Sure Set Feet(TM), Side Mounted Double-Pulley, Owner's Manual, Rung Shape D-Rung, Closed Height 14 ft, Section Length 14 ft, Net Weight 48.0 lb, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.