Shop Alternate Products
This Product is Discontinued
Klein Tools
Clamp Meter, LCD, 600 A, 1.3" (33mm) Jaw Capacity, Cat IV 600V Safety Rating (Discontinued)
Mfr # CL2300A
Zoro # G8509015
Free Shipping & Returns
This Product is Discontinued
Key Features
- Digital/Analog Digital
- Max. AC Amps 600
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 1000
- Max. Ohms 60 megohm